This item is Discontinued.

Beta Adjustable Wrench for Ring Nut, 170mm 014820001

Adjustable Wrench for Ring Nut, 170mm (Discontinued)

  • Mfr # 014820001
  • Zoro # G1048953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
014820001
Zoro #
G1048953
UPC #
08014230740805
Country of Origin
Taiwan, Province of China

Details

Features
For Tank Floating Ring Nuts, Dia: 89mm to 170mm
Item
Adjustable Wrench for Ring Nut,170mm

Description

Adjustable Wrench for Ring Nut,170mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.