This item is Discontinued.

Beta Adjustable Wrench with Scale, 250mm 001100525

Adjustable Wrench with Scale, 250mm (Discontinued)

  • Mfr # 001100525
  • Zoro # G1127152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
001100525
Zoro #
G1127152
UPC #
08014230471471
Country of Origin
Germany

Dimensions

Overall Length
250mm
Adjustable Wrench Nominal Length
250mm

Details

Jaw Capacity
30mm
Item
Adjustable Wrench with Scale,250mm

Description

Adjustable Wrench with Scale,250mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.