This item is Discontinued.

Beta Ball Head Hex Driver, 5mm Hex 5mm 012930509

Ball Head Hex Driver, 5mm Hex 5mm (Discontinued)

  • Mfr # 012930509
  • Zoro # G1091181
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012930509
Zoro #
G1091181
UPC #
08014230385266
Country of Origin
Italy

Dimensions

Tip Size
5mm
Shank Length
100mm
Overall Length
196mm

Details

Item
Ball Head Hex Driver,5mm
Tip Style Group
Hex
Number of Pieces
1
Tip Style
Ball Hex
SAE or Metric
Metric

Description

Ball Head Hex Driver,5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.