This item is Discontinued.

Beta Ball Head Hex Key Wrench Set, 9 pcs. 000961974

Ball Head Hex Key Wrench Set, 9 pcs. (Discontinued)

  • Mfr # 000961974
  • Zoro # G1126513
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000961974
Zoro #
G1126513
UPC #
08014230664996
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Handle Type
Hex Key Wrench
SAE or Metric
Metric
Shape
Ball Head Offset Hex
Working Angle
110 Degrees
Includes
(9) Ball Head Offset Hexagon key Wrenches: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Item
Ball Head Hex Key Wrench Set,9 pcs.

Description

Ball Head Hex Key Wrench Set,9 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.