
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012930558
Zoro #
G1091321
UPC #
08014230547732
Country of Origin
Italy
Dimensions
Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Details
Item
Ball Head Hex Screwdriver Set
Number of Pieces
7
Includes
(7) Hexagon Drives: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
SAE or Metric
Metric
Bit Style
Hexagon
Description
Ball Head Hex Screwdriver Set,7 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.