This item is Discontinued.

Beta Ball Head Socket Driver, 5L 9200490

Ball Head Socket Driver, 5L (Discontinued)

  • Mfr # 9200490
  • Zoro # G1862669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9200490
Zoro #
G1862669
UPC #
8014230350714
Country of Origin
Italy

Dimensions

Bit Length
62mm
Socket Depth
38mm
Output Drive Size
1/2"

Details

SAE or Metric
SAE
Number of Points
6
For Use With
Hexagon Screws
Item
Ball Head Socket Driver
Output Drive Type
Hexagon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.