This item is Discontinued.

Beta Ball Head Socket Driver, 5xL 9200495

Ball Head Socket Driver, 5xL (Discontinued)

  • Mfr # 9200495
  • Zoro # G1863588
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9200495
Zoro #
G1863588
UPC #
8014230350769
Country of Origin
Italy

Dimensions

Bit Length
202mm
Output Drive Size
1/2"
Socket Depth
38mm

Details

SAE or Metric
SAE
Number of Points
6
For Use With
Hexagon Screws
Item
Ball Head Socket Driver
Output Drive Type
Hexagon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.