This item is Discontinued.

Beta Ball Head Socket Driver, 8L 9200493

Ball Head Socket Driver, 8L (Discontinued)

  • Mfr # 9200493
  • Zoro # G1863332
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9200493
Zoro #
G1863332
UPC #
8014230350745
Country of Origin
Italy

Dimensions

Output Drive Size
1/2"
Socket Depth
38mm
Bit Length
62mm

Details

SAE or Metric
SAE
Number of Points
6
Output Drive Type
Hexagon
For Use With
Hexagon Screws
Item
Ball Head Socket Driver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.