This item is Discontinued.

Beta Ball Head Wrench, 5/32" 960991

Ball Head Wrench, 5/32" (Discontinued)

  • Mfr # 960991
  • Zoro # G1470020
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
960991
Zoro #
G1470020
UPC #
8014230084329
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5/32"

Details

Finish
Burnished
Measurement Type
SAE
Number of Tips
2
Key Shape
L-Shape
Tether Ready
No
Number of Ball Ends
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.