This item is Discontinued.

Beta Battery Charger For 12V 014980108

Battery Charger For 12V (Discontinued)

  • Mfr # 014980108
  • Zoro # G1049279
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
014980108
Zoro #
G1049279
UPC #
-
Country of Origin
Italy

Details

Voltage
12V
Battery Capacity
5.0Ah to 160.0Ah
For Use With
Electronic Car/Motorcycle
Battery Included / Bare Tool
Battery Included
Category Type
Battery Charger
For Battery Voltage
12V
Item
Battery Charger

Description

Battery Charger 12V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.