This item is Discontinued.

Beta Battery Charger For 12V-24V 014980140

Battery Charger For 12V-24V (Discontinued)

  • Mfr # 014980140
  • Zoro # G1049358
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
014980140
Zoro #
G1049358
UPC #
-
Country of Origin
Italy

Dimensions

Length
330mm
Width
250mm

Details

Voltage
12-24V
Battery Capacity
4.0Ah to 450.0Ah
Battery Included / Bare Tool
Battery Included
Item
Battery Charger
Category Type
Battery Charger
For Battery Voltage
12V-24V

Description

Battery Charger/Starter 12-24V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.