This item is Discontinued.

Beta Bi-Hex Socket Set, 13 pcs. 009100215

Bi-Hex Socket Set, 13 pcs. (Discontinued)

  • Mfr # 009100215
  • Zoro # G1078091
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100215
Zoro #
G1078091
UPC #
08014230539188
Country of Origin
Italy

Dimensions

Drive Size
3/8"
Size
1/4",5/16",11/32",3/8",7/16",1/2",9/16",19/32",5/8",11/16",3/4",13/16",7/8"
Overall Length
Various

Details

SAE or Metric
SAE
Includes
(3) 3/8" Drive Bi-Hex Hand Sockets of 28mm Length: 1/4",5/16",11/32"; (2) 3/8" Drive Bi-Hex Hand Sockets of 29mm Length: 3/8",7/16"; (1) 3/8" Drive Bi-Hex Hand Socket of 31mm Length: 1/2"; (2) 3/8" Drive Bi-Hex Hand Sockets of 32mm Length: 9/16",19/32"; (1) 3/8" Drive Bi-Hex Hand Socket of 33mm Length: 5/8"; (1) 3/8" Drive Bi-Hex Hand Socket of 34mm Length: 11/16"; (1) 3/8" Drive Bi-Hex Hand Socket of 35mm Length: 3/4"; (1) 3/8" Drive Bi-Hex Hand Socket of 36mm Length: 13/16"; (1) 3/8" Drive Bi-Hex Hand Socket of 37mm Length: 7/8"
Item
Bi-Hex Socket Set,13 pcs.
Socket Type
Hexagon Hand
Number of Points
6

Description

Bi-Hex Socket Set,13 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.