This item is Discontinued.

Beta Bi-Hex Socket Set, 17 pcs. 009100130

Bi-Hex Socket Set, 17 pcs. (Discontinued)

  • Mfr # 009100130
  • Zoro # G1077671
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100130
Zoro #
G1077671
UPC #
08014230032726
Country of Origin
Italy

Dimensions

Drive Size
3/8"
Size
6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm

Details

SAE or Metric
Metric
Includes
(4) 3/8" Bi-Hex Hand Sockets Of 28mm Length: 6mm,7mm,8mm,9mm; (2) 3/8" Bi-Hex Hand Sockets Of 29mm Length: 10mm,11mm; (1) 3/8" Bi-Hex Hand Sockets Of 30mm Length: 12mm; (1) 3/8" Bi-Hex Hand Sockets Of 31mm Length: 13mm; (2) 3/8" Bi-Hex Hand Sockets Of 32mm Length: 14mm,15mm; (2) 3/8" Bi-Hex Hand Sockets Of 33mm Length: 16mm,17mm; (1) 3/8" Bi-Hex Hand Sockets Of 34mm Length: 18mm; (2) 3/8" Bi-Hex Hand Sockets Of 35mm Length: 19mm,20mm; (1) 3/8" Bi-Hex Hand Sockets Of 36mm Length: 21mm; (1) 3/8" Bi-Hex Hand Sockets Of 22mm
Item
Bi-Hex Socket Set,17 pcs.
Number of Points
12
Socket Type
Bi-Hex Hand

Description

Bi-Hex Socket Set,17 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.