This item is Discontinued.

Beta Bi-Hexagon Socket Set, 17 pcs. 009280957

Bi-Hexagon Socket Set, 17 pcs. (Discontinued)

  • Mfr # 009280957
  • Zoro # G1083892
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009280957
Zoro #
G1083892
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
3/4"
Overall Length
Various
Size
22mm,24mm,27mm,30mm,32mm,34mm,36mm,38mm,41mm,46mm,50mm,55mm

Details

SAE or Metric
Metric
Includes
(2) 3/4" Drive Bi-Hex Hand Sockets of 53mm Length: 22mm,24mm; (1) 3/4" Drive Bi-Hex Hand Sockets of 56mm Length: 27mm; (1) 3/4" Drive Bi-Hex Hand Sockets of 58mm Length: 30mm; (2) 3/4" Drive Bi-Hex Hand Sockets of 60mm Length: 32mm,34mm; (1) 3/4" Drive Bi-Hex Hand Sockets of 64mm Length: 36mm; (1) 3/4" Drive Bi-Hex Hand Sockets of 68mm Length: 38mm; (1) 3/4" Drive Bi-Hex Hand Sockets of 71mm Length: 41mm; (1) 3/4" Drive Bi-Hex Hand Sockets of 75mm Length: 46mm; (1) 3/4" Drive Bi-Hex Hand Sockets of 80mm Length: 50mm; (1) 3/4" Drive Bi-Hex Hand Sockets of 84mm Length: 55mm; (1) 3/4" Drive 200mm Extension Bar; (1) 3/4" Drive 380mm Extension Bar; (1) 3/4" Drive 108mm Universal Joint; (1) 3/4" Drive Slide 450mm T-Handle; (1) 3/4" Drive 510mm Reversible Ratchet
Item
Bi-Hexagon Socket Set,17 pcs.
Socket Type
Hexagon Hand
Number of Points
6

Description

Bi-Hexagon Socket Set,17 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.