Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012560100
Zoro #
G1088573
UPC #
08014230634104
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
4mm
Point Size
#000, #00, #0, #1; T3, T4, T5, T6, T7, T8, T9, T10, T15; 0.7mm, 0.8mm, 0.9mm, 1.2mm, 1.3mm, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm
Details
Bit Style
Phillips, Slotted, Torx, Pozidriv, Hex
Fastening Tool Item
Socket Bit
Shank Style
Hex
Includes
For Use With
Slotted Head Screws; Cross Head Phillips Screws; Cross Head Pozidriv-Supadriv Screws; Power Drivers; Tamper Resistant Torx Head Screws; Drivers
SAE or Metric
SAE, Metric
Item
Bi-Material Microscrewdriver Set,36 pcs.
Description
Bi-Material Microscrewdriver Set,36 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.