This item is Discontinued.

Beta Bit for Drilling 1/4", M8 004380108

Bit for Drilling 1/4", M8 (Discontinued)

  • Mfr # 004380108
  • Zoro # G1133163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004380108
Zoro #
G1133163
UPC #
-
Country of Origin
China

Dimensions

Shank Size
1/4"
Bit Dia.
M8

Details

Item
Bit for Drilling 1/4",M8
Shank Shape
Hex
Number of Pieces
1

Description

Bit for Drilling 1/4 In.,M8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.