Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
008670600
Zoro #
G1063437
UPC #
08014230363554
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
38mm
Size
10mm
Details
Socket Type
Bit Holder
SAE or Metric
Metric
Item
Bit Holder
Category Type
Socket Bits
Description
Bit Holder Socket For Item 867
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.