This item is Discontinued.

Beta Bits for Slotted Head Screw, SAE, Metric, 38 pcs 9000980

Bits for Slotted Head Screw, SAE, Metric, 38 pcs (Discontinued)

  • Mfr # 9000980
  • Zoro # G1482578
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9000980
Zoro #
G1482578
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/4"

Details

Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
Number of Pieces
38
Includes
(4) 1/4" Bits for Slotted Head Screws: 0.5" x 3mm, 0.8" x 5.5mm, 1" x 5.5mm, 1.2" x 6.5mm; (4) 1/4" Bits for Cross Head Phillips® Screws: PH0, PH1, PH2, PH3; (5) 1/4" Hexagon Bits for Power Drivers: 3mm, 4mm, 5mm, 6mm, 8mm; (7) Bits for Torx(R) Head Screws: T18, T10, T15, T20, T25, T30, T40; Socket Holder; (11) 1/4" Hexagon Socket: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (2) Adaptor: 1/4" Female Drive, 3/8" Male Drive; (2) 1/4" Drive Extension Bar of Length: 50mm, 150mm; (1) 1/4" Drive Universal Joint; (1) 1/4" Drive Swivel T - Handle; (1) 1/4" Drive Spinner Handle; (1) 1/4" Drive Reversible Ratchet with Rotating Handle
Item
Bits for Slotted Head Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.