This item is Discontinued.

Beta Bits for Slotted Head Screw, SAE, Metric, Torx(R), 39 pcs 9000937

Bits for Slotted Head Screw, SAE, Metric, Torx(R), 39 pcs (Discontinued)

  • Mfr # 9000937
  • Zoro # G1478752
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9000937
Zoro #
G1478752
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/4"

Details

Measurement Type
SAE, Metric, Torx(R)
SAE or Metric
SAE, Metric
Number of Pieces
39
Includes
1/4" Drive: (3) Bits for Slotted Head Screws: 0.6" x 4.5mm, 1.2" x 6.5mm, 1.2" x 8mm; (3) Bits for Cross Head Phillips Screws: PH1, PH2, PH3; (3) Bits for Cross Head Pozidrive Screws: PZ1, PZ2, PZ3; (5) Hexagon Bits for Power Drivers: 2.5mm, 3mm, 4mm, 5mm, 6mm; (7) Bits for Tamper Resistant Torx(R) Head Screws: T10, T15, T20, T25, T27, T30, T40; (11) 1/4" Hexagon Socket: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (2) 1/4" Drive Extension Bar of Length: 50mm, 100mm; (1) 1/4" Drive Universal Joint; (1) 1/4" Drive Spinner Handle 128mm; 1/4" Reversible 48 Teeth Ratchet; Adaptors for Arrivers; Socket Holder
Item
Bits for Slotted Head Screw

Description

The BETA Tools 9000937 Bits for Slotted Head Screw is a comprehensive set of bits that will help you get the job done. It includes 39 different sizes and types of bits so you can tackle any project. This bit set comes with 39 different sizes and types of bits to handle all your projects. The BETA Tools 9000937 Bits for Slotted Head Screw has just what you need when it comes to fastening applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.