This item is Discontinued.

Beta Cantilevr Tool Box Set, 5-Section, 80 pcs. 021200018

Cantilevr Tool Box Set, 5-Section, 80 pcs. (Discontinued)

  • Mfr # 021200018
  • Zoro # G1096249
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021200018
Zoro #
G1096249
UPC #
-
Country of Origin
Italy

Details

SAE or Metric
Metric
Number of Pieces
80
Includes
Mfr.No. 31 : (1) Pin Punches 4 mm; Mfr.No. 32: (1) Centre Punch 4 mm; Mfr.No. 34: (1) Flat Chisels 150 mm; Mfr.No. 42: (15) Combination Wrenches 617, 19mm, 22 mm, 24mm; Mfr.No. 96/SC9: (9) Offset Hexagon Key Wrenches 1.510 mm; Mfr.No. 111: (1) Adjustable Wrench 250mm; Mfr.No. 920A: (13) 1/2" Square Drive Hexagon Sockets 817, 19mm, 22mm, 24mm; Mfr.No. 920/22: (1) 1/2" Drive Extension Bar 255mm; Mfr.No. 920/25: (1) 1/2" Drive Universal Joint; Mfr.No. 920/42:(1) 1/2" Drive Sliding T-Handle; Mfr.No. 920/55: (1) 1/2" Drive Reversible Ratchet; Mfr.No. 932/S17: (17) Double Ended Hexagon/bi - Hex Offset Socket Wrenches 622 mm; Mfr.No. 1048: (1) Slip Joint Pliers Boxed Joints 250mm; Mfr.No. 1052: (1) Self - Locking Pliers 240mm; Mfr.No. 1084BM: (1) Heavy Duty Diagonal Cutting Nippers 160mm; Mfr.No. 1128BMX: (1) Electricians Scissors, straight Blades; Mfr.No. 1150BM: (1) Half-Round Needle Nose Pliers 180mm; Mfr.No. 1166BM: (1) Extra Long Needle Knurled Nose Pliers, Bi-Material Handles 160 mm; Mfr.No. 1201:(4) Screwdrivers for Cross Head Phillips Screws 3mmx75mm, 4mmx100mm , 5.5mmx150 mm,6.5x150mm; Mfr.No. 1202: (3) Screwdrivers for Cross Head Phillips Screws PH0x60mm, PH1x80mm, PH2x100mm; Mfr.No. 1370F: (1) Riveting Hammer 32mm; Mfr.No. 1692: (1) Measuring Tape 5m; Mfr.No. 1726: (1) Hacksaw Frame, Aluminium Handle; Mfr.No. 1755: (1) Plastic Oil Bottle 150cc; Mfr.No. 1771: (1) Snap - Off Blade Utility Knife
Tool Storage Type Included
Box
Sub-Category
Tool Kits
Item
Cantilevr Tool Box Set,5-Section,80 pcs.

Description

Cantilevr Tool Box Set,5-Section,80 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.