Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
053000090
Zoro #
G1070933
UPC #
08014230441283
Country of Origin
Italy
Dimensions
Height
1000mm
Width
760mm
Length
1520mm
Details
Item
CargoEvolution Tool Cabinets
Features
Number of Handles
0
System of Measurement
Metric
Tool Storage Type Included
Rolling Cabinet
Description
Cargoevolution Tool Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.