This item is Discontinued.

No Product Image Available

Cargoevolution Tool Cabinet (Discontinued)

  • Mfr # 053000095
  • Zoro # G1070951
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
053000095
Zoro #
G1070951
UPC #
8014230441276
Country of Origin
Italy

Dimensions

Height
1000mm
Width
760mm
Length
1520mm

Details

Item
CargoEvolution Tool Cabinets
Features
1 Drawer, With Slides; Easy Tool Layout According To Users Needs; Easy Wall Mounting By Means Of Two Slots; Located At The Back Of The Cabinet Or Can Be Fitted; Onto The C50 Team Trolley, By Means Of Two Screws; Safety Lock For Both Drawers And Doors; Empty Thermoformed Tray For 1/2 Sockets And Accessories; Models Vi And Vg Have Different Toolholder; Two Perforated Panels Attached To The Doors May Be Opened Giving Access To Additional Storage Space
System of Measurement
Metric
Number of Handles
0
Tool Storage Type Included
Rolling Cabinet

Description

Cargoevolution Tool Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.