Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
011500102
Zoro #
G1046908
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
220mm
Jaw Width
31mm
Jaw Length
46mm
Details
Voltage Rating
1000V
Item
Combination Plier,20mm
Finish
Bright Chrome Plated
Description
Combination Plier,20mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.