This item is Discontinued.

Beta Combination Plier, Bi-Material, 200mm 011500040

Combination Plier, Bi-Material, 200mm (Discontinued)

  • Mfr # 011500040
  • Zoro # G1046871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011500040
Zoro #
G1046871
UPC #
08014230422350
Country of Origin
Italy

Dimensions

Jaw Length
45mm
Jaw Width
32mm
Overall Length
200mm

Details

Handle Type
Bi-Material
Finish
Bright Chrome Plated
Item
Combination Plier,Bi-Material,200mm

Description

Combination Plier,Bi-Material,200mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.