Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
011500042
Zoro #
G1046899
UPC #
08014230422367
Country of Origin
Italy
Dimensions
Jaw Length
50mm
Jaw Width
33mm
Overall Length
220mm
Details
Handle Type
Bi-Material
Finish
Bright Chrome Plated
Item
Combination Plier,Bi-Material,220mm
Description
Combination Plier,Bi-Material,220mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.