This item is Discontinued.

Beta Combination Plier, Pvc, 220mm 011500012

Combination Plier, Pvc, 220mm (Discontinued)

  • Mfr # 011500012
  • Zoro # G1046950
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011500012
Zoro #
G1046950
UPC #
08014230435220
Country of Origin
Italy

Dimensions

Jaw Length
50mm
Jaw Width
33mm
Overall Length
220mm

Details

Features
Slip-Proof
Handle Type
PVC
Finish
Bright Chrome Plated, PVC Coated
Item
Combination Plier,Pvc,220mm

Description

Combination Plier,Pvc,220mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.