This item is Discontinued.

Beta Combination Spud Wrench, 90mm 003550001

Combination Spud Wrench, 90mm (Discontinued)

  • Mfr # 003550001
  • Zoro # G1128327
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
003550001
Zoro #
G1128327
UPC #
08014230160337
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
90mm
Size
1/2"

Details

Item
Combination Spud Wrench, 90mm
Features
Five Steps Combination Spud Wrench
SAE or Metric
SAE

Description

Combination Spud Wrench, 90mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.