This item is Discontinued.

Beta Combination Wrench, 28mm 000420028

Combination Wrench, 28mm (Discontinued)

  • Mfr # 000420028
  • Zoro # G1121099
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000420028
Zoro #
G1121099
UPC #
08014230020693
Country of Origin
Italy

Dimensions

Overall Length
328mm
Size
28mm

Details

Item
Combination Wrench,28mm
Offset
15 Degrees
SAE or Metric
Metric
Head Angle
15 Degrees

Description

Combination Wrench,28mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.