This item is Discontinued.

Beta Combination Wrench, 50mm 000450050

Combination Wrench, 50mm (Discontinued)

  • Mfr # 000450050
  • Zoro # G1122447
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000450050
Zoro #
G1122447
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
560mm
Size
50mm

Details

Item
Combination Wrench,50mm
Offset
10 Degrees
SAE or Metric
Metric
Head Angle
15 Degrees

Description

Combination Wrench,50mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.