This item is Discontinued.

Beta Combination Wrench, Bright, 12mm 000420612

Combination Wrench, Bright, 12mm (Discontinued)

  • Mfr # 000420612
  • Zoro # G1121701
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000420612
Zoro #
G1121701
UPC #
08014230158792
Country of Origin
Italy

Dimensions

Overall Length
158mm
Size
12mm

Details

Finish
Bright Chrome Plated
Offset
15 Degrees
SAE or Metric
Metric
Head Angle
15 Degrees
Item
Combination Wrench,Bright,12mm

Description

Combination Wrench,Bright,12mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.