This item is Discontinued.

Beta Combination Wrench, Bright, 6mm 000420606

Combination Wrench, Bright, 6mm (Discontinued)

  • Mfr # 000420606
  • Zoro # G1121683
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000420606
Zoro #
G1121683
UPC #
08014230158730
Country of Origin
Italy

Dimensions

Overall Length
95mm
Size
6mm

Details

Item
Combination Wrench,Bright,6mm
Finish
Bright Chrome Plated
Offset
15 Degrees
SAE or Metric
Metric
Head Angle
15 Degrees

Description

Combination Wrench,Bright,6mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.