This item is Discontinued.

Beta Combination Wrench, Bright, 7mm 000420607

Combination Wrench, Bright, 7mm (Discontinued)

  • Mfr # 000420607
  • Zoro # G1121710
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000420607
Zoro #
G1121710
UPC #
08014230158747
Country of Origin
Italy

Dimensions

Overall Length
105mm
Size
7mm

Details

Item
Combination Wrench,Bright,7mm
Finish
Bright Chrome Plated
Offset
15 Degrees
SAE or Metric
Metric
Head Angle
15 Degrees

Description

Combination Wrench,Bright,7mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.