This item is Discontinued.

Beta Combination Wrench Set, 13 pcs. 000420163

Combination Wrench Set, 13 pcs. (Discontinued)

  • Mfr # 000420163
  • Zoro # G1121491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000420163
Zoro #
G1121491
UPC #
-
Country of Origin
Italy

Dimensions

Wrench Head Sizes
1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1

Details

SAE or Metric
SAE
Wrench Style
Combination
Number of Pieces
13
Measurement Type
SAE
Item
Combination Wrench Set,13 pcs.

Description

Combination Wrench Set,13 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.