This item is Discontinued.

Beta Combination Wrench Set, 15 pcs. 000420078

Combination Wrench Set, 15 pcs. (Discontinued)

  • Mfr # 000420078
  • Zoro # G1121211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000420078
Zoro #
G1121211
UPC #
08014230486352
Country of Origin
Italy

Dimensions

Wrench Head Sizes
6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm, 22mm, 24mm

Details

SAE or Metric
Metric
Wrench Style
Combination
Number of Pieces
15
Measurement Type
Metric
Item
Combination Wrench Set,15 pcs.

Description

Combination Wrench Set,15 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.