This item is Discontinued.

Beta Conical Drill Bit, HSS, 102mm 004240005

Conical Drill Bit, HSS, 102mm (Discontinued)

  • Mfr # 004240005
  • Zoro # G1132253
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004240005
Zoro #
G1132253
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Shank Size
10.00mm
Overall Length
102mm
Bit Dia.
3.00mm

Details

Item
Conical Drill Bit,HSS,102mm
Number of Pieces
1

Description

Conical Drill Bit,HSS,102mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.