Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
004240003
Zoro #
G1132299
UPC #
-
Country of Origin
Bosnia and Herzegovina
Dimensions
Shank Size
10.00mm
Overall Length
60mm
Bit Dia.
16mm
Details
Item
Conical Drill Bit,HSS,60mm
Number of Pieces
1
Description
Conical Drill Bit,HSS,60mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.