This item is Discontinued.

Beta Conical Drill Bit Set, HSS, 3 pcs. 004240019

Conical Drill Bit Set, HSS, 3 pcs. (Discontinued)

  • Mfr # 004240019
  • Zoro # G1132420
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004240019
Zoro #
G1132420
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Shank Size
6mm, 8mm, 10mm
Overall Length
58mm, 63mm, 60mm
Bit Dia.
3mm, 6mm, 16mm

Details

Item
Conical Drill Bit Set,HSS,3 pcs.
Includes
(3)Conical Drill Bit Set
Number of Pieces
3
Number of pieces
3

Description

Conical Drill Bit Set,HSS,3 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.