
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
030000220
Zoro #
G1099660
UPC #
-
Country of Origin
China
Dimensions
Length
1020mm
Width
425mm
Details
Load Capacity
110kg
Material
Lining: PVC; Foamed Rubber
Type
Creeper
Headrest
Adjustable
Item
Creeper
Description
Creeper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.