This item is Discontinued.

Beta Cross Head Micro-Screwdriver, 29mm Phillips #1 012290251

Cross Head Micro-Screwdriver, 29mm Phillips #1 (Discontinued)

  • Mfr # 012290251
  • Zoro # G1088068
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012290251
Zoro #
G1088068
UPC #
08014230516516
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
29mm
Overall Length
107mm

Details

Item
Cross Head Micro-Screwdriver,29mm
Tip Style Group
Phillips
Tip Style
Phillips
SAE or Metric
SAE
Number of Pieces
1

Description

Cross Head Micro-Screwdriver,29mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.