This item is Discontinued.

Beta Cross Head Screwdriver, 8mm x 150mm Phillips #3 012720724

Cross Head Screwdriver, 8mm x 150mm Phillips #3 (Discontinued)

  • Mfr # 012720724
  • Zoro # G1090247
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012720724
Zoro #
G1090247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#3
Shank Length
150mm
Overall Length
276mm

Details

Item
Cross Head Screwdriver,8mm x 150mm
Tip Style Group
Phillips
Features
Compliant to EN 60900; Insulated For 1000V
SAE or Metric
SAE
Finish
Insulated
Tip Style
Phillips
Number of Pieces
1

Description

Cross Head Screwdriver,8mm x 150mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.