This item is Discontinued.

Beta Cross Head Screwdriver Bit, PH2 008600230

Cross Head Screwdriver Bit, PH2 (Discontinued)

  • Mfr # 008600230
  • Zoro # G1074232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008600230
Zoro #
G1074232
UPC #
08014230632704
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
#2
Overall Length
25mm
Shank Size
1/4"

Details

Bit Style
Phillips
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE
For Use With
Cross Head Phillips Screws
Item
Cross Head Screwdriver Bit,PH2

Description

Cross Head Screwdriver Bit,PH2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.