This item is Discontinued.

Beta Cross Head Screwdriver Bit, PZ1 008610350

Cross Head Screwdriver Bit, PZ1 (Discontinued)

  • Mfr # 008610350
  • Zoro # G1074838
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008610350
Zoro #
G1074838
UPC #
08014230150444
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25mm
Point Size
#1
Shank Size
1/4"

Details

Bit Style
Pozidriv(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Cross Head Pozidriv Supadriv Screws
SAE or Metric
SAE
Item
Cross Head Screwdriver Bit,PZ1

Description

Cross Head Screwdriver Bit,PZ1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.