This item is Discontinued.

Beta Cross Head Screwdriver Bit, PZ4 008660315

Cross Head Screwdriver Bit, PZ4 (Discontinued)

  • Mfr # 008660315
  • Zoro # G1075851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008660315
Zoro #
G1075851
UPC #
08014230031354
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
#4
Overall Length
38mm
Shank Size
5/16"

Details

Bit Style
Pozidriv
Fastening Tool Item
Socket Bit
Shank Style
Hex
For Use With
Cross Head Pozidriv-Supadriv Screws
Item
Cross Head Screwdriver Bit,PZ4
SAE or Metric
SAE

Description

Cross Head Screwdriver Bit,PZ4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.