This item is Discontinued.

Beta Diagonal Axial Cutting Nipper, 125mm 011880101

Diagonal Axial Cutting Nipper, 125mm (Discontinued)

  • Mfr # 011880101
  • Zoro # G1064828
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011880101
Zoro #
G1064828
UPC #
08014230513379
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
12mm
Jaw Width
12mm
Overall Length
125mm

Details

Handle Type
Bi-Material

Description

Diagonal Axial Cutting Nipper,125mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.