This item is Discontinued.

Beta Diagonal Cutting Nipper, 140mm 010820034

Diagonal Cutting Nipper, 140mm (Discontinued)

  • Mfr # 010820034
  • Zoro # G1064581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010820034
Zoro #
G1064581
UPC #
08014230421988
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
20mm
Jaw Width
25mm
Overall Length
140mm

Details

Handle Type
Bi-Material

Description

Diagonal Cutting Nipper,140mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.