This item is Discontinued.

Beta Diagonal Flush Cutting Nipper, 120mm 011860101

Diagonal Flush Cutting Nipper, 120mm (Discontinued)

  • Mfr # 011860101
  • Zoro # G1064913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011860101
Zoro #
G1064913
UPC #
08014230513362
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
11mm
Jaw Width
10mm
Overall Length
120mm

Details

Handle Type
Bi-Material
Cut
Flush

Description

Diagonal Flush Cutting Nipper,120mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.