This item is Discontinued.

Beta Double End Offset Socket Wrench, 13x13mm 009320013

Double End Offset Socket Wrench, 13x13mm (Discontinued)

  • Mfr # 009320013
  • Zoro # G1084157
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009320013
Zoro #
G1084157
UPC #
-
Country of Origin
China

Dimensions

Size
13x13mm
Overall Length
154mm

Details

SAE or Metric
Metric
Finish
Chrome plated
Number of Points
6,12
Socket Type
Double Ended Hexagon / Bi-Hex Offset
Item
Double End Offset Socket Wrench,13x13mm

Description

Double End Offset Socket Wrench,13x13mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.