This item is Discontinued.

Beta Double End Offset Socket Wrench, 14x14mm 9320014

Double End Offset Socket Wrench, 14x14mm (Discontinued)

  • Mfr # 9320014
  • Zoro # G1480408
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9320014
Zoro #
G1480408
UPC #
-
Country of Origin
China

Dimensions

Socket Depth
17mm
Output Drive Size
14mm x 14mm

Details

Output Drive Type
Hex, Bi-Hex
Number of Points
6, 12
Item
Double Ended Socket Wrench
SAE or Metric
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.