This item is Discontinued.

Beta Double End Offset Socket Wrench, 21x21mm 9320021

Double End Offset Socket Wrench, 21x21mm (Discontinued)

  • Mfr # 9320021
  • Zoro # G1485892
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9320021
Zoro #
G1485892
UPC #
-
Country of Origin
China

Dimensions

Socket Depth
25mm
Output Drive Size
21mm x 21mm

Details

Output Drive Type
Hex, Bi-Hex
SAE or Metric
Metric
Item
Double Ended Socket Wrench
Number of Points
6, 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.