This item is Discontinued.

Beta Double End Offset Socket Wrench, 22x22mm 009330022

Double End Offset Socket Wrench, 22x22mm (Discontinued)

  • Mfr # 009330022
  • Zoro # G1084540
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009330022
Zoro #
G1084540
UPC #
08014230081830
Country of Origin
China

Dimensions

Size
22x22mm
Overall Length
250mm

Details

SAE or Metric
Metric
Finish
Chrome plated
Number of Points
6
Socket Type
Double Ended Hexagon / Bi-Hex Offset
Item
Double End Offset Socket Wrench,22x22mm

Description

Double End Offset Socket Wrench,22x22mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.